
Dry Erase Board, Porcelain, 76 1/8 in, 52 3/8 in, Aluminum Frame, White, Matte
Mfr # NEX224MMP
Zoro # G3728649
product price:Â $1,134.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
76 1/8 in
Dry Erase Width
52 3/8 in
Board Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NEX224MMP
Zoro #
G3728649
UPC #
014935110314
Country of Origin
United States
Dimensions
Dry Erase Height
76 1/8 in
Dry Erase Width
52 3/8 in
Adjustable Height Range
Not Adjustable
Height
76-1/8"
Overall Height
76 in
Overall Width
52 in
Depth
25 1/8 in
Width
52-3/8"
Size
76-1/8" x 52-3/8"
Adjustable Height
Not Adjustable
Board Height - Side 2
65 in
Board Width - Side 1
46 in
Board Height - Side 1
65 in
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 76 1/8 in, Dry Erase Width 52 3/8 in, Depth 25 1/8 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Rounded, Includes (4) Markers, Eraser
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.