Shop ICEBERG ENTERPRISE
See all product information
Create Account
31131 Clarity Custom Print Glass Dry Erase Board; 24.5 x 18.5 in. - Gray Frame
- Mfr # 31131
- Zoro # G303896703
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Board Color
White
Frame Color
Gray
Series
Clarity
Color
White
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31131
- Zoro #
- G303896703
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Dry Erase Board
- Board Color
- White
- Frame Color
- Gray
- Series
- Clarity
- Color
- White
- Assembly
- Assembled
- Board Material
- Glass
Description
Iceberg ClarityTM Custom Print Boards are the ultimate in dry-erase customization and versatility. Our innovate approach behind our Custom Print boards allows you to place your own custom template, picture, poster, or custom background behind a premium tempered glass dry erase surface. Custom Print boards can mount horizontally or vertically, and changing the background is a snap.
Features- Mounts horizontally or vertically
- Displays custom printed templates and posters
- Bold professional look
- Easy-to-switch
- Provides means to increase project manageability
- Series - Clarity
- Size - 24.5 x 18.5 in.
- Board Type - Custom Print / Dry Erase Surface
- Surface Material - Glass
- Gray Frame
- Mounting - Steel standoff posts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.