Dry Erase Board, Porcelain, 78 1/4 in, 53 1/4 in, Aluminum Frame, White, Matte
Mfr # ARM1M134
Zoro # G3729236
product price:Â $618.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
78 1/4 in
Dry Erase Width
53 1/4 in
Board Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ARM1M134
Zoro #
G3729236
UPC #
014935152970
Country of Origin
United States
Dimensions
Dry Erase Height
78 1/4 in
Dry Erase Width
53 1/4 in
Adjustable Height Range
Not Adjustable
Height
78-1/4"
Overall Height
72 in
Overall Width
48 in
Depth
20 in
Width
53-1/4"
Size
72"H x 48"W
Adjustable Height
Not Adjustable
Board Height - Side 1
36 in
Board Height - Side 2
36 in
Board Width - Side 1
48 in
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 78 1/4 in, Dry Erase Width 53 1/4 in, Depth 20 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes (4) Casters with 2 Locking Wheels
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.