Dry Erase Board, Porcelain, 78 1/4 in, 77 in, Aluminum Frame, White, Matte

  • Mfr # GARM1M146-MS1

  • Zoro # G3729008


product price:  $954.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Dry Erase Product Grouping
Dry Erase Music Staff Board
Board Properties
Magnetic, Reversible
Dry Erase Height
78 1/4 in
Dry Erase Width
77 in
Board Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GARM1M146-MS1
Zoro #
G3729008
UPC #
014935620073
Country of Origin
United States

Dimensions

Dry Erase Height
78 1/4 in
Dry Erase Width
77 in
Adjustable Height Range
Not Adjustable
Height
78-1/4"
Overall Height
78 in
Overall Width
77 in
Depth
20 in
Width
77"
Adjustable Height
Not Adjustable
Board Width - Side 1
72 in
Board Height - Side 2
48 in
Board Height - Side 1
48 in
Size
78"H x 77’'W

Details

Dry Erase Product Grouping
Dry Erase Music Staff Board
Board Properties
Magnetic, Reversible
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Porcelain
Mounting/Mobility Type
Mobile/Casters
Dry Erase Surface Finish
Matte
Board Frame Material
Aluminum
Frame Color
Silver
Includes
(4) Markers, Eraser
Frame Material
Aluminum
Surface Finish
Matte
Corner Shape
Square
Standards
CARB Phase II Compliant (Formaldehyde Emissions), TAA Compliant, TSCA Title VI Compliant (Formaldehyde Emissions)
Number of Rows
4
Magnetic - Side 1
Magnetic
Board Color - Side 2
White
Interior/Exterior Use
Interior
Includes Frame
Frame Included
Board Color - Side 1
White
Product Type
Dry Erase Board
Board Material - Side 1
Porcelain
Reversible
Reversible
Board Material - Side 2
Porcelain
Sides
1 Sided

Description

Dry Erase Music Staff Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 78 1/4 in, Dry Erase Width 77 in, Depth 20 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes (4) Markers, Eraser

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.