Dry Erase Board, Steel, 36 1/2 in, 48 1/2 in, Aluminum Frame, White/Gray, Gloss

  • Mfr # GRPM321G-34

  • Zoro # G6135230


product price:  $437.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
36 1/2 in
Dry Erase Width
48 1/2 in
Board Color
White/Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GRPM321G-34
Zoro #
G6135230
UPC #
014935007355
Country of Origin
United States

Dimensions

Dry Erase Height
36 1/2 in
Dry Erase Width
48 1/2 in
Adjustable Height Range
Not Adjustable
Height
36-1/2"
Overall Height
36 in
Overall Width
48 in
Depth
1 57/64 in
Width
48-1/2"
Size
3’H x 4’W
Adjustable Height
Not Adjustable

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
White/Gray
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Silver
Includes
Accessory Tray, L-Hangers
Frame Material
Aluminum
Surface Finish
Gloss
Corner Shape
Square
Standards
CARB Phase II Compliant (Formaldehyde Emissions), TAA Compliant, TSCA Title VI Compliant (Formaldehyde Emissions)
Features
Fade Resistant, Stain Resistant, Grid Pattern, Accessory Tray, Ghost Resistant
Number of Rows
36
For Use
Business, School, Classroom, Office
Board Material
Steel
Assembly
No
Board Style
1" Grid Squares
Board Color - Side 1
White
Board Material - Side 1
Steel
Interior/Exterior Use
Interior/Exterior
Magnetic - Side 1
Magnetic
Includes Mounting Hardware
Mounting Hardware Included
Reversible
Not Reversible
Includes Frame
Frame Included
Product Type
Dry Erase Board
Magnetic/Nonmagnetic
Magnetic

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White/Gray, Dry Erase Height 36 1/2 in, Dry Erase Width 48 1/2 in, Depth 1 57/64 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Standards CARB Phase II Compliant (Formaldehyde Emissions), TAA Compliant, TSCA Title VI Compliant (Formaldehyde Emissions)

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.