Dry Erase Board, Steel, 48 1/2 in, 72 1/2 in, Aluminum Frame, White/Gray, Gloss

  • Mfr # GRPM322G-46

  • Zoro # G6135188


product price:  $735.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
48 1/2 in
Dry Erase Width
72 1/2 in
Board Color
White/Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRPM322G-46
Zoro #
G6135188
UPC #
014935007454
Country of Origin
United States

Dimensions

Dry Erase Height
48 1/2 in
Dry Erase Width
72 1/2 in
Adjustable Height Range
Not Adjustable
Height
48-1/2"
Overall Height
48 in
Overall Width
72 in
Depth
1 57/64 in
Width
72-1/2"
Size
4’H x 6’W
Adjustable Height
Not Adjustable

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
White/Gray
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Silver
Includes
Accessory Tray, Dry Erase Marker, Eraser, L-Hangers
Frame Material
Aluminum
Surface Finish
Gloss
Corner Shape
Square
Number of Rows
24
Standards
CARB Phase II Compliant (Formaldehyde Emissions), TAA Compliant, TSCA Title VI Compliant (Formaldehyde Emissions)
Features
Grid Pattern, Ghost Resistant, Fade Resistant, Stain Resistant, Accessory Tray
For Use
Classroom, Office, Business, School
Board Style
2" Grid Squares
Assembly
No
Board Material
Steel
Reversible
Not Reversible
Magnetic - Side 1
Magnetic
Interior/Exterior Use
Interior/Exterior
Includes Frame
Frame Included
Board Material - Side 1
Steel
Board Color - Side 1
White
Product Type
Dry Erase Board
Includes Mounting Hardware
Mounting Hardware Included
Magnetic/Nonmagnetic
Magnetic

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White/Gray, Dry Erase Height 48 1/2 in, Dry Erase Width 72 1/2 in, Depth 1 57/64 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Standards CARB Phase II Compliant (Formaldehyde Emissions), TAA Compliant, TSCA Title VI Compliant (Formaldehyde Emissions)

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.