Shop GHENT
See all product information
Enclosed Bulletin Board, 1 Door, Cork, Ill Hdlnr Frm, 3 ft H x 30 in W, Naturl
Mfr # PAKL3
Zoro # G6232165
product price:Â $600.99
/ea
Free Shipping & Returns
Key Features
Board Material
Cork
Board Color
Natural
Width
30 in
Height
36 in
Frame Color
Satin
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PAKL3
Zoro #
G6232165
UPC #
14935222345
Country of Origin
United States
Dimensions
Width
30 in
Height
36 in
Size
3'W x 2.5'H
Details
Board Material
Cork
Board Color
Natural
Frame Color
Satin
Item
Enclosed Bulletin Board,1 Dr,36"x30"
Description
Enclosed Bulletin Board,1 Dr,36 In.x30 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.