Enclosed Bulletin Board, 1 Door, Cork, Walnut Frame, 2 ft H x 18 in W, Natural

  • Mfr # PN12418K

  • Zoro # G6231587


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Board Material
Cork
Board Color
Natural
Width
18 in
Height
24 in
Frame Color
Walnut
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PN12418K
Zoro #
G6231587
UPC #
14935215002
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Size
2'W x 1.5'H

Details

Board Material
Cork
Board Color
Natural
Frame Color
Walnut
Item
Enclosed Cork Bulletin Board,1Dr,24"x18"

Description

Enclosed Cork Bulletin Board,1Dr,24 In.x18 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.