Enclosed Bulletin Board, 1 Door, Cork, Walnut Frame, 3 ft H x 30 in W, Natural

  • Mfr # PN13630K

  • Zoro # G6231541


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Board Material
Cork
Board Color
Natural
Width
30 in
Height
36 in
Frame Color
Walnut
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PN13630K
Zoro #
G6231541
UPC #
14935215026
Country of Origin
United States

Dimensions

Width
30 in
Height
36 in
Size
3'W x 2.5'H

Details

Board Material
Cork
Board Color
Natural
Frame Color
Walnut
Item
Enclosed Cork Bulletin Board,1Dr,36"x30"

Description

Enclosed Cork Bulletin Board,1Dr,36 In.x30 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.