Enclosed Bulletin Board, 1 Door, Fabric, Oak Frame, 3 ft H x 30 in W, Beige

  • Mfr # PW13630F-90

  • Zoro # G6230607


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Board Material
Fabric
Width
30 in
Height
36 in
Frame Color
Oak
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PW13630F-90
Zoro #
G6230607
UPC #
14935247201
Country of Origin
United States

Dimensions

Width
30 in
Height
36 in
Size
3'W x 2.5'H

Details

Board Material
Fabric
Board Color
Beige
Frame Color
Oak
Item
Enclose Fabric Bulletin Board,1Dr,36x30"
Color
Beige

Description

Enclose Fabric Bulletin Board,1Dr,36x30 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.