Enclosed Bulletin Board, 1 Door, Fabric, Walnut Frame, 2 ft H x 18 in W, Beige

  • Mfr # PN12418F-90

  • Zoro # G6231261


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Board Material
Fabric
Width
18 in
Height
24 in
Frame Color
Walnut
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN12418F-90
Zoro #
G6231261
UPC #
014935248000
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Size
2'W x 1.5'H

Details

Board Material
Fabric
Board Color
Beige
Frame Color
Walnut
Item
Enclose Fabric Bulletin Board,1Dr,24x18"
Color
Beige

Description

Enclose Fabric Bulletin Board,1Dr,24x18 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.