Enclosed Bulletin Board, 1 Door, Rcycl, Oak Frame, 2 ft H x 18 in W, Confetti

  • Mfr # PW12418TR-CF

  • Zoro # G6225978


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Board Material
Recycled Rubber
Width
18 in
Height
24 in
Frame Color
Oak
Color
Confetti
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PW12418TR-CF
Zoro #
G6225978
UPC #
14935281106
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Size
2'W x 1.5'H

Details

Board Material
Recycled Rubber
Board Color
Confetti
Frame Color
Oak
Item
Enclosed Rubber Bulletin Board 24"x18"
Color
Confetti

Description

Enclosed Rubber Bulletin Board 24 In.x18 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.