Enclosed Bulletin Board, 1 Door, Rcycl, Walnut Frm, 3 ft H x 2 ft H, Confetti

  • Mfr # PN13624TR-CF

  • Zoro # G6233249


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Board Material
Recycled Rubber
Width
24 in
Height
36 in
Frame Color
Walnut
Color
Confetti
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PN13624TR-CF
Zoro #
G6233249
UPC #
014935280819
Country of Origin
United States

Dimensions

Width
24 in
Height
36 in
Size
3'W x 2'H

Details

Board Material
Recycled Rubber
Board Color
Confetti
Frame Color
Walnut
Item
Enclosed Rbr Bulletin Board,1 Dr,36"x24"
Color
Confetti

Description

Enclosed Rbr Bulletin Board,1 Dr,36 In.x24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.