Enclosed Bulletin Board, 1 Door, Vinyl, 3 ft H x 2 ft W, Ivory

  • Mfr # PA13624VX-185

  • Zoro # G6225655


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Board Material
Vinyl
Board Color
Ivory
Width
24 in
Height
36 in
Frame Color
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA13624VX-185
Zoro #
G6225655
UPC #
14935516321
Country of Origin
United States

Dimensions

Width
24 in
Height
36 in
Size
3'W x 2'H

Details

Board Material
Vinyl
Board Color
Ivory
Frame Color
Satin
Item
Enclose Vnyl Bulletin Board,36x24",Satin
Color
Ivory

Description

Enclose Vnyl Bulletin Board,36x24 In.,Satin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.