Enclosed Bulletin Board, 1 Door, Vinyl, Black Frame, 4 ft H x 2 ft W, Stone

  • Mfr # SILH20479

  • Zoro # G6231709


product price:  $520.99
/ea
Free Shipping & Returns

Key Features

Board Material
Vinyl
Width
24 in
Height
48 in
Frame Color
Black
Color
Stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SILH20479
Zoro #
G6231709
UPC #
014935204754
Country of Origin
United States

Dimensions

Width
24 in
Height
48 in

Details

Board Material
Vinyl
Board Color
Stone
Frame Color
Black
Item
Enclose Bulletin Board,1Dr,42-1/8x27.75"
Color
Stone

Description

Enclose Bulletin Board,1Dr,42-1/8x27.75 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.