
Enclosed Bulletin Board, 2 Door, Cork, Walnut Frame, 4 ft H x 5 ft W, Natural
Mfr # PN24860K
Zoro # G6231447
product price:Â $662.99
/eaKey Features
Board Material
Cork
Board Color
Natural
Width
60 in
Height
48 in
Frame Color
Walnut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN24860K
Zoro #
G6231447
UPC #
014935215064
Country of Origin
United States
Dimensions
Width
60 in
Height
48 in
Size
4'W x 5'H
Details
Board Material
Cork
Board Color
Natural
Frame Color
Walnut
Item
Enclosed Cork Bulletin Board,2Dr,48"x60"
Description
Enclosed Cork Bulletin Board,2Dr,48 In.x60 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.