Enclosed Bulletin Board, 2 Door, Fabric, Walnut Frame, 3 ft H x 4 ft W, Black

  • Mfr # PN23648F-95

  • Zoro # G6230135


product price:  $548.99
/ea
Free Shipping & Returns

Key Features

Board Material
Fabric
Width
48 in
Height
36 in
Frame Color
Walnut
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PN23648F-95
Zoro #
G6230135
UPC #
014935252892
Country of Origin
United States

Dimensions

Width
48 in
Height
36 in
Size
3'W x 4'H

Details

Board Material
Fabric
Board Color
Black
Frame Color
Walnut
Item
Enclose Fabric Bulletin Board,2Dr,36x48"
Color
Black

Description

Enclose Fabric Bulletin Board,2Dr,36x48 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.