Enclosed Bulletin Board, 2 Door, Rcycl, Walnut Frm, 3 ft H x 4 ft W, Tan Spckd

  • Mfr # PN23648TR-TN

  • Zoro # G6232908


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Board Material
Recycled Rubber
Width
48 in
Height
36 in
Frame Color
Walnut
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PN23648TR-TN
Zoro #
G6232908
UPC #
014935280741
Country of Origin
United States

Dimensions

Width
48 in
Height
36 in
Size
3'W x 4'H

Details

Board Material
Recycled Rubber
Board Color
Tan Speckled
Frame Color
Walnut
Item
Enclosed Rbr Bulletin Board,2 Dr,36"x48"
Color
Tan

Description

Enclosed Rbr Bulletin Board,2 Dr,36 In.x48 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.