Enclosed Bulletin Board, 2 Door, Vinyl, 3 ft H x 5 ft W, Navy

  • Mfr # PA23660VX-195

  • Zoro # G6223537


product price:  $632.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Board Material
Vinyl
Board Color
Navy
Width
60 in
Height
36 in
Frame Color
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA23660VX-195
Zoro #
G6223537
UPC #
014935516772
Country of Origin
United States

Dimensions

Width
60 in
Height
36 in
Size
3'W x 5'H

Details

Board Material
Vinyl
Board Color
Navy
Frame Color
Satin
Item
Enclose Vnyl Bulletin Board,36x60",Satin
Color
Navy

Description

Enclose Vnyl Bulletin Board,36x60 In.,Satin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.