
Enclosed Bulletin Board, 2 Door, Vinyl, 4 ft H x 5 ft W, Ivory
Mfr # PA24860VX-185
Zoro # G6222417
product price:Â $879.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Board Material
Vinyl
Board Color
Ivory
Width
60 in
Height
48 in
Frame Color
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PA24860VX-185
Zoro #
G6222417
UPC #
14935516826
Country of Origin
United States
Dimensions
Width
60 in
Height
48 in
Size
4'W x 5'H
Details
Board Material
Vinyl
Board Color
Ivory
Frame Color
Satin
Item
Enclose Vnyl Bulletin Board,48x60",Satin
Color
Ivory
Description
Enclose Vnyl Bulletin Board,48x60 In.,Satin
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.