Enclosed Bulletin Board, 2 Door, Vinyl, 4 ft H x 5 ft W, Stone

  • Mfr # PA24860VX-199

  • Zoro # G6222347


product price:  $738.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Board Material
Vinyl
Board Color
Stone
Width
60 in
Height
48 in
Frame Color
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA24860VX-199
Zoro #
G6222347
UPC #
14935516895
Country of Origin
United States

Dimensions

Width
60 in
Height
48 in
Size
4'W x 5'H

Details

Board Material
Vinyl
Board Color
Stone
Frame Color
Satin
Item
Enclose Vnyl Bulletin Board,48x60",Satin
Color
Stone

Description

Enclose Vnyl Bulletin Board,48x60 In.,Satin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.