Enclosed Bulletin Board, 2 Door, Vinyl, Hdlnr Frame, 3 ft H x 4 ft W, Silver

  • Mfr # PAVX5-193

  • Zoro # G6223920


product price:  $605.99
/ea
Free Shipping & Returns

Key Features

Board Material
Vinyl
Board Color
Silver
Width
48 in
Height
36 in
Frame Color
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAVX5-193
Zoro #
G6223920
UPC #
014935518561
Country of Origin
United States

Dimensions

Width
48 in
Height
36 in
Size
3'W x 4'H

Details

Board Material
Vinyl
Board Color
Silver
Frame Color
Satin
Item
Enclose Vnyl Bulletin Board,36x48",Satin
Color
Silver

Description

Enclose Vnyl Bulletin Board,36x48 In.,Satin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.