Shop GHENT
See all product information
Create Account
Enclosed Bulletin Board, 2 Door, Vnyl, Ill Hdlnr Frm, 3 ft H x 5 ft W, Ebony
- Mfr # PAVLX6-183
- Zoro # G6223491
product price:Â
$
962.99
/ea
Free Shipping & Returns
Key Features
Board Material
Vinyl
Board Color
Ebony
Width
60 in
Height
36 in
Frame Color
Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAVLX6-183
- Zoro #
- G6223491
- UPC #
- 14935520311
- Country of Origin
- United States
Dimensions
- Width
- 60 in
- Height
- 36 in
- Size
- 3'W x 5'H
Details
- Board Material
- Vinyl
- Board Color
- Ebony
- Frame Color
- Satin
- Item
- Enclose Vnyl Bulletin Board,36x60",Satin
- Color
- Ebony
Description
Enclose Vnyl Bulletin Board,36x60 In.,Satin
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.