Enclosed Bulletin Board, 3 Door, Cork, Hdlnr Frm, 3 ft H x 6 ft W, Natural

  • Mfr # PAK8

  • Zoro # G6232016


product price:  $833.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Board Material
Cork
Board Color
Natural
Width
72 in
Height
36 in
Frame Color
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAK8
Zoro #
G6232016
UPC #
14935222079
Country of Origin
United States

Dimensions

Width
72 in
Height
36 in
Size
3'W x 6'H

Details

Board Material
Cork
Board Color
Natural
Frame Color
Satin
Item
Enclosed Bulletin Board,3 Dr,36"x72"

Description

Enclosed Bulletin Board,3 Dr,36 In.x72 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.