
Enclosed Bulletin Board, 3 Door, Fabric, 3 ft H x 6 ft W, Gray
Mfr # PA33672F-91
Zoro # G6229730
product price:Â $849.99
/eaKey Features
Board Material
Fabric
Width
72 in
Height
36 in
Frame Color
Satin
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PA33672F-91
Zoro #
G6229730
UPC #
014935207236
Country of Origin
United States
Dimensions
Width
72 in
Height
36 in
Size
3'W x 6'H
Details
Board Material
Fabric
Board Color
Gray
Frame Color
Satin
Item
Enclose Fabric Bulletin Board,3Dr,36x72"
Color
Gray
Description
Enclose Fabric Bulletin Board,3Dr,36x72 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.