
Enclosed Bulletin Board, 3 Door, Fabric, 4 ft H x 6 ft W, Beige
Mfr # PA34872F-90
Zoro # G6229207
product price:Â $937.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Board Material
Fabric
Width
72 in
Height
48 in
Frame Color
Satin
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PA34872F-90
Zoro #
G6229207
UPC #
014935245801
Country of Origin
United States
Dimensions
Width
72 in
Height
48 in
Size
4'W x 6'H
Details
Board Material
Fabric
Board Color
Beige
Frame Color
Satin
Item
Enclose Fabric Bulletin Board,3Dr,48x72"
Color
Beige
Description
Enclose Fabric Bulletin Board,3Dr,48x72 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.