Enclosed Bulletin Board, 3 Door, Fabric, Walnut Frame, 4 ft H x 8 ft W, Beige

  • Mfr # PN34896F-90

  • Zoro # G6228857


product price:  $1,260.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Board Material
Fabric
Width
96 in
Height
48 in
Frame Color
Walnut
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN34896F-90
Zoro #
G6228857
UPC #
014935248901
Country of Origin
United States

Dimensions

Width
96 in
Height
48 in
Size
4'W x 8'H

Details

Board Material
Fabric
Board Color
Beige
Frame Color
Walnut
Item
Enclose Fabric Bulletin Board,3Dr,48x96"
Color
Beige

Description

Enclose Fabric Bulletin Board,3Dr,48x96 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.