Enclosed Bulletin Board, 3 Door, Rcycl, Oak Frame, 3 ft H x 6 ft W, Black

  • Mfr # PW33672TR-BK

  • Zoro # G6232670


product price:  $659.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Board Material
Recycled Rubber
Width
72 in
Height
36 in
Frame Color
Oak
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PW33672TR-BK
Zoro #
G6232670
UPC #
014935280970
Country of Origin
United States

Dimensions

Width
72 in
Height
36 in
Size
3'W x 6'H

Details

Board Material
Recycled Rubber
Board Color
Black
Frame Color
Oak
Item
Enclosed Rbr Bulletin Board,3 Dr,36"x72"
Color
Black

Description

Enclosed Rbr Bulletin Board,3 Dr,36 In.x72 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.