Enclosed Bulletin Board, 3 Door, Rcycl, Oak Frame, 4 ft H x 8 ft W, Confetti

  • Mfr # PW34896TR-CF

  • Zoro # G6232269


product price:  $939.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Board Material
Recycled Rubber
Width
96 in
Height
48 in
Frame Color
Oak
Color
Confetti
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PW34896TR-CF
Zoro #
G6232269
UPC #
014935281199
Country of Origin
United States

Dimensions

Width
96 in
Height
48 in
Size
4'W x 8'H

Details

Board Material
Recycled Rubber
Board Color
Confetti
Frame Color
Oak
Item
Enclosed Rbr Bulletin Board,3 Dr,48"x96"
Color
Confetti

Description

Enclosed Rbr Bulletin Board,3 Dr,48 In.x96 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.