Shop GHENT
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Enclosed Bulletin Board, 3 Door, Vinyl, Hdlnr Frame, 3 ft H x 6 ft W, Stone
- Mfr # PAVX8-199
- Zoro # G6222721
product price:Â
$
880.99
/ea
Key Features
Board Material
Vinyl
Board Color
Stone
Width
72 in
Height
36 in
Frame Color
Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAVX8-199
- Zoro #
- G6222721
- UPC #
- 14935518899
- Country of Origin
- United States
- Board Material
- Vinyl
- Board Color
- Stone
- Frame Color
- Satin
- Item
- Enclose Vnyl Bulletin Board,36x72",Satin
- Color
- Stone
Dimensions
- Width
- 72 in
- Height
- 36 in
- Size
- 3'W x 6'H
Description
Enclose Vnyl Bulletin Board,36x72 In.,Satin
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.