Enclosed Bulletin Board, 3 Door, Vinyl, Hdlnr Frame, 4 ft H x 8 ft W, Ivory

  • Mfr # PAVX10-185

  • Zoro # G6221297


product price:  $1,358.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Board Material
Vinyl
Board Color
Ivory
Width
96 in
Height
48 in
Frame Color
Satin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PAVX10-185
Zoro #
G6221297
UPC #
14935519025
Country of Origin
United States

Dimensions

Width
96 in
Height
48 in
Size
4'W x 8'H

Details

Board Material
Vinyl
Board Color
Ivory
Frame Color
Satin
Item
Enclose Vnyl Bulletin Board,48x96",Satin
Color
Ivory

Description

Enclose Vnyl Bulletin Board,48x96 In.,Satin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.