Enclosed Bulletin Board, 3 Door, Vnyl, Ill Hdlnr Frm, 4 ft H x 6 ft W, Ivory
- Mfr # PAVLX9-185
- Zoro # G6221945
product price:Â
$
1,503.99
/ea
Key Features
Board Material
Vinyl
Board Color
Ivory
Width
72 in
Height
48 in
Frame Color
Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAVLX9-185
- Zoro #
- G6221945
- UPC #
- 14935520526
- Country of Origin
- United States
- Board Material
- Vinyl
- Board Color
- Ivory
- Frame Color
- Satin
- Item
- Enclose Vnyl Bulletin Board,48x72",Satin
- Color
- Ivory
Dimensions
- Width
- 72 in
- Height
- 48 in
- Size
- 4'W x 6'H
Description
Enclose Vnyl Bulletin Board,48x72 In.,Satin
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.