Zoro Homepage

Enclosed Bulletin Board, 1 Door, Cork, Ill Hdlnr Frm, 3 ft H x 2 ft W, Natural

  • Mfr # PAKL2

  • Zoro # G6232208


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Board Material
Cork
Board Color
Natural
Width
24 in
Height
36 in
Frame Color
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKL2
Zoro #
G6232208
UPC #
014935223014
Country of Origin
United States

Dimensions

Width
24 in
Height
36 in
Size
3'W x 2'H

Details

Board Material
Cork
Board Color
Natural
Frame Color
Satin
Item
Enclosed Bulletin Board,1 Dr,36"x24"

Description

Enclosed Bulletin Board,1 Dr,36 In.x24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.