Zoro Homepage

Enclosed Bulletin Board 36"x60", 2 Door

  • Mfr # CPA23660K

  • Zoro # G6232077


product price: $938.99
/ea
Free Shipping & Returns

Key Features

Board Material
Cork
Board Color
Natural
Width
59.13 in
Height
36 in
Board Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPA23660K
Zoro #
G6232077
UPC #
14935206024
Country of Origin
United States

Dimensions

Width
59.13 in
Height
36 in
Depth
3.38 in
Size
3'H x 5'W

Details

Board Material
Cork
Board Color
Natural
Board Frame Material
Aluminum
Frame Color
Satin
Item
Enclosed Bulletin Board,2 Dr,36"x60"

Description

Ghent's Concealed Lighting Enclosed Bulletin Board is the perfect board to highlight important announcements or bulletins. The board's fluorescent lighting is hidden within the frame, illuminating the bulletin surface with no visible wires or bulbs. Centered in the middle of each door, the concealed bulbs cast light across the bulletin board surface, making sure all your announcements will be seen. As a bonus, the message center comes complete with a cord and plug and doesn't require an electrician to install. Ghent's Enclosed Cork Bulletin Boards are made with self-healing cork. Holes made from repeated and frequent tacking will disappear, keeping the board looking brand new for years to come. With locking doors and keys, a hidden hanging system and shatter-proof acrylic door panels, you won't need to worry about vandalism or tampering when the message board is installed in a public area. Paired with our sleek Satin aluminum frame, the enclosed board will look great in any environment. Each board is shipped to you in Ghent's worry-free packaging, designed specifically for shipping enclosed boards. Ghent's Enclosed Cork Bulletin Board carries a 10-year warranty and is made in the USA. Recommended for indoor use only.


  • Illuminated bulletin surface
  • Concealed fluorescent bulbs and wires
  • Shatter-proof acrylic paneled door
  • Self-healing cork will hide holes from repeated tacking
  • Self-healing cork will hide holes from repeated tacking
  • Made in the USA which means faster lead times

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.