Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWC13624K
Zoro #
G6833014
UPC #
014935270711
Country of Origin
Unknown
Dimensions
Width
24"
Height
36"
Details
Board Material
Cork
Board Color
Natural
Frame Color
Cherry
Frame Material
Wood
Board Frame Material
Wood
Item
Enclosed Bulletin Board
Door Type
Hinged
Enclosed Bulletin Board Sub-Category
Indoor Enclosed Bulletin Board
Door Material
Acrylic
Includes
Locks, (2) Keys
Number of Doors
1
Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
For Use
Indoor
Mounting/Mobility Type
Wall Mounted
Board Style
Push-Pin
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 24 in, Height 36 in, Board Frame Material Wood, Frame Color Cherry, Board Color Natural, Number of Doors 1, Door Type Hinged, Includes Locks, (2) Keys, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.