Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWC13630K
Zoro #
G6596791
UPC #
014935270728
Country of Origin
Unknown
Dimensions
Width
30"
Height
36"
Details
Board Material
Cork
Board Color
Natural
Frame Color
Cherry
Frame Material
Wood
Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Enclosed Bulletin Board Sub-Category
Indoor Enclosed Bulletin Board
Includes
Locks, (2) Keys
Door Material
Acrylic
Board Style
Push-Pin
Door Type
Hinged
For Use
Indoor
Mounting/Mobility Type
Wall Mounted
Item
Enclosed Bulletin Board
Number of Doors
1
Board Frame Material
Wood
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 30 in, Height 36 in, Board Frame Material Wood, Frame Color Cherry, Board Color Natural, Number of Doors 1, Door Type Hinged, Includes Locks, (2) Keys, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.