Enclosed Cork Bulletin Board 24"x18", 1 Door

  • Mfr # PW12418K

  • Zoro # G6231578


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Board Material
Cork
Board Color
Natural
Width
18 in
Height
24 in
Board Frame Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW12418K
Zoro #
G6231578
UPC #
14935211004
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Depth
2.13 in
Size
2'W x 1.5'H

Details

Board Material
Cork
Board Color
Natural
Board Frame Material
Wood
Frame Color
Oak
Item
Enclosed Cork Bulletin Board,1Dr,24"x18"

Description

Ghent's Enclosed Cork Bulletin Board is the perfect way to display messages, pictures, and important information securely. Natural cork boards are made with self-healing cork, meaning holes made from repeated and frequent tacking will disappear. You can use staples, tacks or pins and be confident that they will stay in place without pulling from the board. Ghent's message centers are hand-made to ensure the cork surface will not peel or flake from the backing when installed indoors. Ghent's enclosed bulletin boards are protected using shatter-proof acrylic panels and locks that are flush with the frame. You can install the board in high-traffic, public areas without worrying about damage or tampering. Concealed pre-drilled holes allow the message center to sit flush against the wall without any visible hardware, which adds protection from vandalism. The cork surface is paired with our handcrafted Oak wood frame and includes 2 keys. Ships to you in Ghent's worry-free packaging, designed specifically for shipping enclosed boards. Ghent's Enclosed Cork Bulletin Board carries a 10-year warranty. Recommended for indoor use only.


  • Pre-drilled holes allow for easy and secure mounting.
  • Self-healing cork surface provides years of reliable service.
  • Flush mount locks and shatter-resistant acrylic panels for added security.
  • Carries a 10-year manufacturer warranty.
  • Made in the USA which means faster lead times

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.