Enclosed Cork Bulletin Board 36x36", 1 Door

  • Mfr # PA13636K

  • Zoro # G7552142


product price:  $390.99
/ea
Free Shipping & Returns

Key Features

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Cork
Board Color
Natural
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA13636K
Zoro #
G7552142
UPC #
014935207038
Country of Origin
United States

Dimensions

Width
36 in
Height
36 in
Size
3'W x 3'H
Overall Height
36 in
Overall Width
36 in
Board Width - Side 1
31 7/16 in
Board Height - Side 1
31 7/16 in

Details

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Cork
Board Color
Natural
Board Frame Material
Aluminum
Frame Color
Silver
Mounting/Mobility Type
Wall Mounted
Number of Doors
1
Item
Enclosed Bulletin Board
Frame Material
Aluminum
Includes
(2) Keys
Door Material
Aluminum
Enclosed Bulletin Board Sub-Category
Indoor Enclosed Bulletin Board
For Use
Indoor
Door Type
Swing
Includes Mounting Hardware
Mounting Hardware Included
Board Color - Side 1
Natural
Interior/Exterior Use
Interior
Door Window Material
Acrylic
Board Material - Side 1
Cork
Reversible
Not Reversible
Magnetic - Side 1
Non-Magnetic

Description

Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 36 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Natural, Number of Doors 1, Door Type Swing, Includes (2) Keys, Mounting/Mobility Type Wall Mounted, Door Material Aluminum, Indoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.