Enclosed Cork Bulletin Board 72x48", 3 Door

  • Mfr # PA34872K

  • Zoro # G7470574


product price:  $876.57
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Cork
Board Color
Natural
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA34872K
Zoro #
G7470574
UPC #
014935207083
Country of Origin
United States

Dimensions

Width
72 in
Height
48 in
Depth
2.3"
Overall Height
48 in
Size
4'W x 6'H
Overall Width
72 in
Board Height - Side 1
42 9/16 in
Board Width - Side 1
19 7/16 in

Details

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Cork
Board Color
Natural
Board Frame Material
Aluminum
Frame Color
Silver
Mounting/Mobility Type
Wall Mounted
Number of Doors
3
Item
Enclosed Bulletin Board
Includes
(2) Keys
For Use
Indoor
Door Material
Aluminum
Door Type
Swing
Frame Material
Aluminum
Enclosed Bulletin Board Sub-Category
Indoor Enclosed Bulletin Board
Includes Mounting Hardware
Mounting Hardware Included
Board Color - Side 1
Natural
Interior/Exterior Use
Interior
Reversible
Not Reversible
Board Material - Side 1
Cork
Magnetic - Side 1
Non-Magnetic
Door Window Material
Acrylic

Description

Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 72 in, Height 48 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Natural, Number of Doors 3, Door Type Swing, Includes (2) Keys, Mounting/Mobility Type Wall Mounted, Door Material Aluminum, Indoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.