Enclosed Bulletin Board, 1 Door, Fabric, Oak Frame, 3 ft H x 30 in ft W, Blue

  • Mfr # PW13630F-93

  • Zoro # G6230570


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Board Material
Fabric
Width
30 in
Height
36 in
Frame Color
Oak
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW13630F-93
Zoro #
G6230570
UPC #
014935951764
Country of Origin
United States

Dimensions

Width
30 in
Height
36 in
Size
3'W x 2.5'H

Details

Board Material
Fabric
Board Color
Blue
Frame Color
Oak
Item
Enclose Fabric Bulletin Board,1Dr,36x30"
Color
Blue

Description

Enclose Fabric Bulletin Board,1Dr,36x30 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.