Enclosed Bulletin Board, 3 Door, Fabric, Oak Frame, 3 ft H x 6 ft W, Beige

  • Mfr # PW33672F-90

  • Zoro # G6229590


product price: $717.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Board Material
Fabric
Width
72 in
Height
36 in
Frame Color
Oak
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW33672F-90
Zoro #
G6229590
UPC #
014935247706
Country of Origin
United States

Dimensions

Width
72 in
Height
36 in
Size
3'W x 6'H

Details

Board Material
Fabric
Board Color
Beige
Frame Color
Oak
Item
Enclose Fabric Bulletin Board,3Dr,36x72"
Color
Beige

Description

Enclose Fabric Bulletin Board,3Dr,36x72 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.