Shop GHENT
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Enclosed Fabric Bulletin Board 48-1/8"x72-1/8", 3 Hinged Door, Black
- Mfr # OVK5-F95
- Zoro # G9827763
product price:Â
$
1,154.99
/ea
Key Features
Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Fabric
Board Color
Black
Width
72 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OVK5-F95
- Zoro #
- G9827763
- UPC #
- 014935390877
- Country of Origin
- United States
- Enclosed Bulletin Board Item
- Indoor Enclosed Bulletin Board
- Board Style
- Push-Pin
- Board Material
- Fabric
- Board Color
- Black
- Board Frame Material
- Aluminum
- Frame Color
- Black
- Mounting/Mobility Type
- Wall Mounted
- Number of Doors
- 3
- Item
- Enclosed Bulletin Board
- Door Type
- Swing
- Frame Material
- Aluminum
- Enclosed Bulletin Board Sub-Category
- Indoor Enclosed Bulletin Board
- Includes
- (2) Keys
- Door Material
- Aluminum
- For Use
- Indoor
- Color
- Black
- Includes Mounting Hardware
- Mounting Hardware Included
- Door Window Material
- Acrylic
- Interior/Exterior Use
- Interior
- Reversible
- Not Reversible
- Magnetic - Side 1
- Non-Magnetic
- Board Color - Side 1
- Black
- Board Material - Side 1
- Fabric
Dimensions
- Width
- 72 1/8 in
- Height
- 48 1/8 in
- Size
- 48" x 72"
- Overall Width
- 72 1/8 in
- Overall Height
- 48 1/8 in
Description
Enclosed Bulletin Board, Push-Pin, Board Material Fabric, Width 72 1/8 in, Height 48 1/8 in, Board Frame Material Aluminum, Frame Color Black, Board Color Black, Number of Doors 3, Door Type Swing, Includes (2) Keys, Mounting/Mobility Type Wall Mounted, Door Material Aluminum, Indoor Enclosed Bulletin Board
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.