Enclosed Letter Board, 1 Door, Flannel, Oak Frame, 2 ft H x 18 in W, Black

  • Mfr # PW12418B-BK

  • Zoro # G6228601


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Board Color
Black
Board Material
Letterboard
Width
18 in
Height
24 in
Size
2'W x 1.5'H
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PW12418B-BK
Zoro #
G6228601
UPC #
14935247027
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Size
2'W x 1.5'H

Details

Frame Color
Oak
Item
Enclosed Letterboard,24"x18",Wood
Board Color
Black
Board Material
Letterboard

Description

Enclosed Letterboard,24 In.x18 In.,Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.