Enclosed Letter Board, 1 Door, Flannel, Walnut Frame, 3 ft H x 2 ft W, Black

  • Mfr # PN13624B-BK

  • Zoro # G6228306


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Board Color
Black
Height
36 in
Board Material
Letterboard
Width
24 in
Size
3'W x 2'H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN13624B-BK
Zoro #
G6228306
UPC #
014935248048
Country of Origin
United States

Dimensions

Height
36 in
Width
24 in
Size
3'W x 2'H

Details

Frame Color
Walnut
Item
Enclosed Letterboard,36"x24",Wood
Board Color
Black
Board Material
Letterboard

Description

Enclosed Letterboard,36 In.x24 In.,Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.