
Enclosed Letter Board, 2 Door, Flannel, Hdlnr Frm, 3 ft H x 4 ft W, Black
Mfr # PAB5-BK
Zoro # G6227719
product price:Â $746.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Satin
Board Color
Black
Board Material
Letterboard
Width
48 in
Height
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PAB5-BK
Zoro #
G6227719
UPC #
14935267063
Country of Origin
United States
Dimensions
Width
48 in
Height
36 in
Size
3'W x 4'H
Details
Frame Color
Satin
Item
Enclosed Letterboard,36"x48",Satin
Board Color
Black
Board Material
Letterboard
Description
Enclosed Letterboard,36 In.x48 In.,Satin
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.