Enclosed Letter Board, 2 Door, Flannel, Oak Frame, 3 ft H x 4 ft W, Black

  • Mfr # PW23648B-BK

  • Zoro # G6227490


product price:  $529.99
/ea
Free Shipping & Returns

Key Features

Board Color
Black
Height
36 in
Board Material
Letterboard
Width
48 in
Size
3'W x 4'H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PW23648B-BK
Zoro #
G6227490
UPC #
014935246310
Country of Origin
United States

Dimensions

Height
36 in
Width
48 in
Size
3'W x 4'H

Details

Frame Color
Oak
Item
Enclosed Letterboard,36"x48",Wood
Board Color
Black
Board Material
Letterboard

Description

Enclosed Letterboard,36 In.x48 In.,Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.