
Enclosed Letter Board, 2 Door, Flannel, Walnut Frame, 3 ft H x 4 ft W, Black
Mfr # PN23648B-BK
Zoro # G6227518
product price:Â $529.99
/ea
Free Shipping & Returns
Key Features
Board Color
Black
Width
48 in
Height
36 in
Board Material
Letterboard
Size
3'W x 4'H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PN23648B-BK
Zoro #
G6227518
UPC #
14935248079
Country of Origin
United States
Dimensions
Width
48 in
Height
36 in
Size
3'W x 4'H
Details
Frame Color
Walnut
Item
Enclosed Letterboard,36"x48",Wood
Board Color
Black
Board Material
Letterboard
Description
Enclosed Letterboard,36 In.x48 In.,Wood
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.