Enclosed Letter Board, 2 Door, Flannel, Walnut Frame, 4 ft H x 5 ft W, Black

  • Mfr # PN24860B-BK

  • Zoro # G6226705


product price:  $1,094.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Board Color
Black
Width
60 in
Board Material
Letterboard
Height
48 in
Size
4'W x 5'H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PN24860B-BK
Zoro #
G6226705
UPC #
014935248093
Country of Origin
United States

Dimensions

Width
60 in
Height
48 in
Size
4'W x 5'H

Details

Frame Color
Walnut
Item
Enclosed Letterboard,48"x60",Wood
Board Color
Black
Board Material
Letterboard

Description

Enclosed Letterboard,48 In.x60 In.,Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.