Enclosed Letter Board, 3 Door, Flannel, Hdlnr Frm, 3 ft H x 6 ft W, Black

  • Mfr # PAB8-BK

  • Zoro # G6227125


product price:  $1,145.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Frame Color
Satin
Board Color
Black
Height
36 in
Width
72 in
Board Material
Letterboard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAB8-BK
Zoro #
G6227125
UPC #
14935267179
Country of Origin
United States

Dimensions

Height
36 in
Width
72 in
Size
3'W x 6'H

Details

Frame Color
Satin
Item
Enclosed Letterboard,36"x72",Satin
Board Color
Black
Board Material
Letterboard

Description

Enclosed Letterboard,36 In.x72 In.,Satin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.