Enclosed Letter Board, 3 Door, Flannel, Walnut Frame, 3 ft H x 6 ft W, Black

  • Mfr # PN33672B-BK

  • Zoro # G6226921


product price:  $827.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Board Color
Black
Board Material
Letterboard
Height
36 in
Width
72 in
Size
3'W x 6'H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN33672B-BK
Zoro #
G6226921
UPC #
014935248130
Country of Origin
United States

Dimensions

Height
36 in
Width
72 in
Size
3'W x 6'H

Details

Frame Color
Walnut
Item
Enclosed Letterboard,36"x72",Wood
Board Color
Black
Board Material
Letterboard

Description

Enclosed Letterboard,36 In.x72 In.,Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.